missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Pure-Fit™ SIB™ Connector Series

Utilizes the patented BarbLock™ retention and seal system. Pure-Fit™ SIB™ provides a seamless transition that maintains fluid integrity and leak-free connections with complete biocompatibility for the most demanding applications and stringent test protocols.

€ 266.00

Specifications

Product Type Connector
Certifications/Compliance USP Class VI, ISO
Diameter (Metric) Inner 12.7 mm
For Use With Saint-Gobain Sani-Tech™, C-Flex™ and PharMed™ Flexible Tubing
Product Line Connector Series
View More Specs

Products 1
Product Code Brand Hardness Material MaxOperatingTempMetric Price Quantity & Availability  
Product Code Brand Hardness Material MaxOperatingTempMetric Price Quantity & Availability  
15602627
View Documents Promotion Details
Saint Gobain Life Sciences
PFC500PVDF
78 (Shore D) PVDF 135°C
€ 266.00
Pack of 25
View alternative products
Save Up to 
»
Estimated Shipment: 24-07-2024
to see stock.
Add to basket
 
Description

Description

Pure-Fit SIB eliminates entrapment and leak points that can occur with traditional assembly systems. The unique internal design eliminates voids or dead space that can lead to turbulence or stagnation of fluid flow creating the potential for bacterial growth.

  • Available in both animal-free polypropylene (PP) and polyvinylidene fluoride (PVDF)
    • All materials completely animal-free and BPA-free
    • PP is gamma stable, PVDF is autoclavable and gamma stable
  • Fully compatible with Pure-Fit and BarbLock retainers for complete 360° compression
  • USP Class VI and ISO compliant; Manufactured and packaged in a certified clean room
  • Available in a variety of sizes
Specifications

Specifications

Connector
12.7 mm
Connector Series
250 psi
USP Class VI, ISO
Saint-Gobain Sani-Tech™, C-Flex™ and PharMed™ Flexible Tubing
Natural
Videos
SDS
Documents

Documents

Product Certifications