missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reinforced Polypropylene Escape Route Signs
Brand: Brady™ 252414
Additional Details : Weight : 0.05500kg
Specifications
Polypropylene | |
Reinforced Polypropylene | |
250 mm | |
250 mm | |
Oblong | |
Escape Route Sign |
1 Ea. | |
Signs and panels | |
0.369 mm | |
-40°C to 120°C | |
Emergency shower | |
White on Green |