missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell RINGERS Gloves 133
Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
120 pairs
Description
- Secure cuff with hook and loop TPR pull tab closure
- Soft and durable premium mesh fabric on top of hand for optimal comfort and flexibility
- Premium synthetic leather used for split palm construction for long lasting durability
- Wrap around index finger protecting wear and tear zone
- Lightweight fabric between fingers for excellent dexterity
- Touchscreen compatible index, middle and thumb tips
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance (Europe) | ANSI ABR 3, ANSI Cut A1, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II |
| Chlorinated | No |
| Coating Material | Uncoated |
| Color | Black |
| Cut Resistance Rating | ANSI A1 |
| Hand | Specific |
| Material | Synthetic Leather |
| Product Type | Mechanic's Gloves |
| Size | 7 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction