missing translation for 'onlineSavingsMsg'
Learn More

Ansell RINGERS™ R840 Light Duty Industrial Gloves, Palm Coated

Product Code. 17870999 Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
4 pairs
This item is not returnable. View return policy

Product Code. 17870999

Brand: Ansell 84006

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Ringers R840 combines the comfort and performance of the HyFlex 11-840 glove and the benefits of Ringers Level 1 impact TPR protection to provide the most comfortable light duty solution for warehouse & logistic industry.

  • RINGERS Signature TPR (Thermoplastic Rubber) Unique blend of impact technology reduces the force of impact.
  • Low profile Level 1 TPR covers the full length of fingers, thumb, and back of the hand.
  • Dipped nitrile palm coating offering 2x more grip compared to previous technology.
  • PU Thumb Crotch Reinforcement (TCR) provides additional durability in a high abrasion area extending the lifespan of the glove.
  • Improved FORTIX™ Technology delivers up to 20% more abrasion resistance for longer-lasting wear.
  • ERGOFORM™ Ergonomic gloves reduce stress on hands ensuring a fit shaped to natural hand contours that maximizes the range of motion which improves performance.
  • Ansell ZONZ™ Comfort Fit Technology optimizes the knitting in selected zones of the 15-gauge nylon and spandex blend liner improving support, breathability, and range of movement resulting in optimal comfort.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 388:2016 +A1:2018, EN407:2020 , EN ISO 21420:2020, EN 388:2016, EN 407:2004, ANSI ABR 4
Construction Knit
Coating Material Nitrile
Color Black, Green, Yellow
Exterior Finish No Texture
Hand Specific
Latex Free Yes
Material Nitrile, Nylon, Spandex
Product Type Industrial Work Gloves
Size 6
EN388 Standard 4131AP
For Use With (Application) General Handling, Packaging, Picking Parts and Accessories, Driving Fork Lifts and Vehicles, Assembly of Small Parts
Gender Unisex
Glove Cuff Style Knit
Liner Material Nylon, Spandex
Yarn Gauge 15-gauge
Length (English) 8 to 11 in.
Length (Metric) 200 to 275 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.