missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ SICCO™ Antistatic Desiccator Wall
Click to view available options
Volume (Metric):
156 L
Unit Size:
Each
Description
- Aluminum frame with static dissipative panels made of polycarbonate
- Six compartments and six doors, including six shelves made of stainless steel, six trays and six hygrometers, and four casters with static dissipative tread
- Usable with up to 17 shelves per compartment
- All materials used can discharge electrostatic charging by means of a grounding cable which can be connected on the back side (connecting thread M6)
- Ground clearance of lowest chamber: 240 mm
- Reinforced aluminum frame with panels made of antistatic polycarbonate
- Door with magnetic catch and circular rubber seal
- Four casters (two of the casters with brakes)
- Easy to read electronic hygrometer
- Variable height shelves made of stainless steel
- Telescopic shelves
- Connection for grounding cable
- Tray for desiccant
Specifications
Specifications
| Material | Polycarbonate |
| Volume (English) | 41 gal. |
| Volume (Metric) | 156 L |
| Width (English) | 43 in. |
| Width (Metric) | 1080 mm |
| Height (English) | 74 in. |
| Height (Metric) | 1870 mm |
| Depth (Metric) | 580 mm |
| Weight (English) | 220 lb. |
| Weight (Metric) | 100 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction