missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Maxi 1 Desiccator Protect

Maxi 1 Desiccator Protect made of orange panels made of acrylic glass to reduce light incidence and protect against UV radiation.

Brand:  Bohlender™ V1927-07

Additional Details : Weight : 0.01000kg

Product Code. 13446506

  • € 4181.70 / Each
Estimated Shipment: 19-06-2024
to see stock.
Add to basket

Description

Description

  • Aluminum frame with orange panels made of acrylic glass to reduce light incidence and protect against ultraviolet radiation
  • Includes four shelves made of stainless steel
  • Elastic gasket-lined door, one desiccant tray, one mounted hygrometer, one magnetic lock, and four casters (two of them with brakes)
  • Usable with up to 17 shelves
  • Door with magnetic catch and circular rubber seal
  • Variable height shelves
  • Easy to read electronic hygrometer
  • Telescopic shelves
  • Maximum all-over load per shelf: 30 kg
  • Total all-over load: 160 kg
Specifications

Specifications

Vertical, Tinted
Storage of Light-sensitive Substances
17 Shelves
560 mm
1150 mm
580 mm
30 kg
Acrylic
311 L
540 x 495 x 1030 mm
45.3 in.
23 in.
66 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers