missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ SICCO™ Wall Fastening Kit for Desiccators

Product Code. 17167684
Click to view available options
Material:
Aluminum
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17167684

Brand: Bohlender™ V177705

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Wall Fastening Kit for Desiccators for hanging or fastening desiccators on the wall.

  • For safe fastening or hanging of desiccators on the wall
  • Consists of one pair of wall rails, one pair of fastening rails, six cylinder screws and one hexagon wrench
  • Screws for fixation of the rails on your wall are not included

Specifications

Material Aluminum
Height (Metric) 10 mm
Height (English) 0.4 in.
Weight (English) 1.4 lb.
Weight (Metric) 650 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.