missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Solvex™ 37-695 Series Green Nitrile Immersion Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
Unit Size:
12 pairs
72 pairs
Description
- Industrial gloves
- High-comfort, chemical resistant glove for range of applications
- Fully reusable, with unequaled abrasion resistance
- Provides comfort for the wearer
- Food Approved
- Cotton flocking, reducing sweat for the wearer
- High performance nitrile compound provides chemical resistance and strength
- Offers good snag, puncture and abrasion protection
- Suitable for heavy-duty cleaning applications
- High levels of flexibility, comfort and dexterity
Applications:
- All food processing applications that have food contact
- Delivery of parts to production line
- Filling, blending and charging of raw materials
- Forging operations
- General pumping work
- Handling incoming goods
- Handling outgoing goods: cans, vessels, bulkpack and cartons
- Loading and unloading process equipment
- Opening and draining pumps valves or lines
- Opening furnaces draining pumps valves or lines and crackers BTX process
- Painting
- Supervision of running operation
- Testing
- Transferring liquids and solids between vessels and tanks and process equipment
- Welding
Specifications
Specifications
| Back Material | Nitrile |
| Cuff Material | Nitrile |
| Applications | Industrial |
| Color | Green |
| Latex Free | Yes |
| Material | Nitrile |
| Product Type | Immersion Gloves |
| Size | 9 |
| Thickness (Metric) | 0.42 mm |
| Glove Cuff Color | Green |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction