missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AMPri Style Clean Ocean Nitrile Gloves
Description
- Manufacturer: AMPri
- Premium nitrile surgeon's gloves from the brand Style by AMPri
- The gloves are made of nitrile
- This product is unpowdered
- Coating: chlorinated inside
- These nitrile surgeon's gloves are not extra-long (length: 240 mm)
- Green nitrile surgeon's gloves
- Shade: turquoise
- Fit: ambidextrous
- Exceptional premium quality
- Standard disposable product
- Medical device class: md class i
- Non-sterile disposable product
- Standards fulfilled: EN 420, EN 455-1, EN 455-2, EN 455-3, and EN 455-4
- Nitrile cleaning gloves with chemical protection type b
- Nitrile gloves are suitable for alcoholic, acidic, dry, and watery food
- Protection against microorganisms: viruses, bacteria and fungi
- Nitrile gloves for use in the government authorities, education, industry, body-related services, food service, and other medicine.
- Acceptable quality limit of the nitrile single-use gloves: AQL 1.5
Specifications
Specifications
| Accelerator Free | No |
| Applications | Healthcare, Industrial, Laboratory |
| AQL | 1.5 |
| Color | Mint Green |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 4 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?