missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 10 μL Low Retention Pipette Tips
Pipette tips with ultra low fluid retention.
Brand: Labcon™ 1162-960-006-9
Additional Details : Weight : 13.15420kg
Description
- Ultra low fluid retention
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
10 μL | |
Non-sterile | |
Purple | |
1.5 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs. | |
RT | |
Universal Fit | |
SuperSlik | |
2, 10 μL |
Non-filtered | |
Natural | |
Autoclavable | |
38.1 mm | |
Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free | |
Beveled | |
Pipette Tips, TubeGard™ | |
Single-use | |
Yes | |
Polypropylene Resin |