missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 10 μL Low Retention Pipette Tips
Pipette tips with ultra low fluid retention.
€ 16.50 - € 92.30
Specifications
Volume (Metric) | 10 μL |
---|---|
Filtered | Non-filtered |
Color | Natural |
Autoclavable | Autoclavable |
For Use With (Application) | Liquid Handling |
Product Code | Brand | Includes | Sterility | Tip Style | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Sterility | Tip Style | Quantity | Price | Quantity & Availability | ||
16641943
|
Labcon™
1162-960-006-9 |
Pipette Tips, TubeGard™ | Non-sterile | Beveled | 96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs. |
€ 66.85
Pack of 960 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||
16651943
|
Labcon™
1162-965-006-9 |
Pipette Tips, TubeGard™ | Sterile | Beveled | 96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs. |
€ 92.30
Pack of 960 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||
17507866
|
Labcon™
1162-800-000-9 |
Pipette Tips, TubeGard™ | Non-sterile | UltraFine | 1000 Tips/Bag, 10 Bags/Cs. |
€ 16.50
Pack of 1000 |
In Stock
Log in to see stock. |
||
16611943
|
Labcon™
1161-260-000-9 |
Pipette Tips | Non-sterile | UltraFine | 1248 Tips/Refill, 10 Refills/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16621943
|
Labcon™
1161-960-006-9 |
Pipette Tips | Non-sterile | UltraFine | 96 Tips/Rack, 12 Racks/Pk., 10 Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
16631943
|
Labcon™
1162-260-000-9 |
Pipette Tips, TubeGard™ | Non-sterile | Beveled | 1344 Tips/Refill, 10 Refills/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Ultra low fluid retention
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
10 μL | |
Natural | |
Liquid Handling | |
Universal Fit |
Non-filtered | |
Autoclavable | |
Single-use | |
Polypropylene Resin |