missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperSlik™ 10 μL Low Retention Pipette Tips
Pipette tips with ultra low fluid retention.
Brand: Labcon™ 1162-800-000-9
9.94 EUR valid until 2024-05-31
Use promo code "21712" to get your promotional price.
Additional Details : Weight : 0.17230kg
Description
- Ultra low fluid retention
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
10 μL | |
Non-sterile | |
Autoclavable | |
38.1 mm | |
Protease, Human DNA, ATP, RNase/DNase, Endotoxin-free | |
Bagged | |
1000 Tips/Bag, 10 Bags/Cs. | |
Single-use | |
No | |
Polypropylene Resin |
Non-filtered | |
Natural | |
1.5 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Liquid Handling | |
UltraFine | |
Pipette Tips, TubeGard™ | |
Universal Fit | |
SuperSlik |