missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ SuperSlik™ 10 μL Low Retention Pipette Tips

Pipette tips with ultra low fluid retention.

Brand:  Labcon™ 1162-965-006-9

Additional Details : Weight : 13.15420kg

 View more versions of this product

Product Code. 16651943

  • € 92.30 / Pack of 960
Estimated Shipment: 15-07-2024
to see stock.
Add to basket

Description

Description

  • Ultra low fluid retention
  • Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

10 μL
Sterile
Purple
1.5 in.
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Liquid Handling
96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs.
RT
Universal Fit
SuperSlik
2, 10 μL
Non-filtered
Natural
Autoclavable
38.1 mm
Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free
Beveled
Pipette Tips, TubeGard™
Single-use
Yes
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers