missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Titanium, Ti 10-2-3, R56410, ARMI∣MBH
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
Description
Titanium, Ti 10-2-3, R56410
Specifications
Specifications
| Chemical Name or Material | Aluminium, Carbon, Chromium, Cobalt, Copper, Hydrogen, Iron, Manganese, Molybdenum, Nickel, Niobium, Nitrogen, Oxygen, Silicon, Sulfur, Tin, Vanadium, Yttrium, Zirconium |
| Quantity | 1 Ea. |
| Diameter (Metric) Outside | 40 mm |
| Form | Disc |
| Thickness (Metric) | 19 mm |
| Concentration or Composition (by Analyte or Components) | Cobalt: 150 ppm, Niobium: 61 ppm, Tin: 45 ppm, Zirconium: 13 ppm, Sulfur: 11 ppm, Yttrium: 3 ppm, Carbon: 0%, Chromium: 0%, Copper: 0%, Hydrogen: 0%, Manganese: 0%, Molybdenum: 0%, Nickel: 0%, Nitrogen: 0%, Oxygen: 0%, Silicon: 0%, Iron: 2%, Aluminium: 3%, Vanadium: 10% |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction