missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Product Type | Basic Paper |
| Length (Metric) | 1000 m |
| Width (Metric) | 330 mm |
| Material | Fiber |
| Certifications/Compliance | ISO 9001, ISO 1400 |
| Color | Brown |
| Disposable | Single-use |
| Dimensions (L x W) | 1000 m x 330 mm |
| Format | Roll |
| For Use With (Equipment) | Tork Accessory Bin Liner Holder, Tork Floor Stand, Tork Performance Floor Stand Mobile White, Tork Wall Stand |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?