missing translation for 'onlineSavingsMsg'
Learn More

SCA Hygiene Products™ Tork Fibre Basic Paper

Product Code. p-8010043 Shop All Tork Products
Click to view available options
Dimensions (L x W):
1000 m x 330 mm
160 m x 200 mm
Unit Size:
Each
Pack of 6
This item is not returnable. View return policy

Product Code. 10286914

Brand: SCA Hygiene Products™ 150109

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Basic Paper
Length (Metric) 1000 m
Width (Metric) 330 mm
Material Fiber
Certifications/Compliance ISO 9001, ISO 1400
Color Brown
Disposable Single-use
Dimensions (L x W) 1000 m x 330 mm
Format Roll
For Use With (Equipment) Tork Accessory Bin Liner Holder, Tork Floor Stand, Tork Performance Floor Stand Mobile White, Tork Wall Stand
Packaging Quantity 1 Roll
Ply 1-ply
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.