missing translation for 'onlineSavingsMsg'
Learn More

SCA Hygiene Products™ Tork Virgin Fibre Wiping Paper

Product Code. 10195624 Shop All Tork Products
Change view
Click to view available options
Dimensions (L x W):
165 m x 195 mm
170 m x 235 mm
460 m x 245 mm
Unit Size:
2 rolls
6 rolls
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10195624 460 m x 245 mm Pack of 2
10175314 165 m x 195 mm 6 rolls
10033364 170 m x 235 mm 2 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10195624 Supplier SCA Hygiene Products™ Supplier No. 131135_CLEAN

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Wiping Paper
Length (Metric) 460 m
Width (Metric) 245 mm
Material Virgin Fiber
Certifications/Compliance ISO 9001, ISO 14001
Color White
Disposable Single-use
Dimensions (L x W) 460 m x 245 mm
Format Roll
For Use With (Equipment) Tork Accessory Bin Liner Holder, Tork Floor Stand, Tork Performance Floor Stand Mobile White, Tork Wall Stand
Packaging Quantity 2 Rolls
Ply 1-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.