missing translation for 'onlineSavingsMsg'
Learn More

SCA Hygiene Products™ Tork™ Wiping Papers

Product Code. 10105254 Shop All Tork Products
Change view
Click to view available options
Dimensions (L x W):
1180m x 34 cm
255m x 23.5 cm
Unit Size:
2 rolls
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10105254 255m x 23.5 cm 2 rolls
10083574 1180m x 34 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10105254 Supplier SCA Hygiene Products™ Supplier No. 13005200

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Wiping Paper Plus
Length (Metric) 255 m
Width (Metric) 23.5 cm
Material Paper
Certifications/Compliance Food contact approved
Color Blue
Dimensions (L x W) 255m x 23.5 cm
Format Roll
For Use With (Application) Multipurpose - handles most wiping tasks, Ideal for mopping
Ply 2-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.