missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VITALAB™ Polypropylene Sample Vials with Snap-On Caps
Click to view available options
Volume (Metric):
60 mL
90 mL
180 mL
Height (Metric):
62 mm
90 mm
112 mm
Closure Size:
GL 40
GL 56
Diameter (Metric) Outer:
38 mm
54 mm
Unit Size:
Each
Pack of 10
Description
- Transparent in color
- Snap caps and vial body from PP
- Excellent resistance to alcohols, aldehydes, alkalis and acids
Specifications
Specifications
| Color | Transparent |
| Diameter (Metric) Outer | 38 mm |
| Material | Polypropylene |
| Volume (Metric) | 60 mL |
| No. per Pack | 10 |
| Temperature Range (Metric) | 125°C Max. |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap |
| Height (Metric) | 90 mm |
| Type | Sample Container |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction