missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ TX424 Dual Certified Thin Nitrile Glove

Product Code. 30242982
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 30242982

Brand: Skytec™ SKG00424DF

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High-performance, powder-free, nitrile single-use examination glove. Significantly stronger alternative to latex, dual certified (Industrial and Medical) and food safe.

  • High quality nitrile, soft and durable
  • High resistance to penetration and projections of many chemicals
  • Textured finish on fingertips for improved grip and touch
  • Powder free, latex free, non sterile, AQL 1.5
  • Chlorinated inside to offer more comfort and reduce friction when donning
  • Nitrile has antistatic properties
  • Approved for food handling
  • Dual labelling: PPE and medical
  • Medical device compliant (MDD 93/42/EEC), conforms to EN455 (all parts)
  • Tested against chemotherapy drugs according to ASTM D6978-05
  • Compliant with ASTM D6319-2019 and ASTM D5151-2019

Specifications

Certifications/Compliance CE III , UKCA , EN 374-1:2016 Type B: K,P,T , EN 374-2:2014 Yes , EN 374-5:2016 , EN 421:2010 , EN 455-1:2000 , EN 455-2:2015 Yes , EN 455-3:2015 Yes , EN 455-4:2009 Yes , EN 455 Medical Device , EN 21420:2020
Accelerator Free No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.9 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.94 mil.
Palm Thickness (Metric) 0.1 mm
Powdered Powder Free
Product Type Nitrile Gloves
Size Medium
Sterility Non-sterile
Thickness (English) 3.94 mil.
Thickness (Metric) 0.1 mm
Glove Cuff Style Beaded
Length (English) 9.45 in.
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.