missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon™ ST Extension Tubing

Inexpensive, all around extension tubing for general laboratory applications. Ismatec™ Tygon™ ST Extension Tubing is for 2- and 3-stop tubing.

Brand:  Ismatec™ SC0038T

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10378282

  • € 149.00 / 10m
Estimated Shipment: 20-08-2024
to see stock.
Add to basket

Description

Description

  • Transparent.
  • Resistant to almost all inorganic chemicals.
  • Tasteless.
  • Smooth polished inner wall.
  • Low gas permeability.
  • Non-aging and non-oxidizing.
  • High dielectric constant.
  • Potential leaching of plasticizers.
  • Applications
    • Acids: Good
    • Alkaline solutions: Good
    • Solvents: Not recommended
    • Pressure: Fair
    • Vacuum: Good
    • Viscous media: Excellent
    • Sterile media: Limited
  • Complies with: FDA 21 CFR175.300
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15psi) and 121°C; tubing will appear milky.
    • Gas sterilization with ethylene oxide.
    • Not recommended for sterilization with radiation.
Specifications

Specifications

Extension Tubing
Autoclavable
10 m
-50°C
CO2 360, O2 80, N2 40
Transparent
74°C
FDA 21 CFR 175.300
Tygon
General laboratory applications, 2- and 3-stop tubing.
1.22mm I.D.
Potential leaching of plasticizers
Good
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers