missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Universal™ 87-650 Series Yellow Natural Rubber Latex Immersion Gloves
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
Unit Size:
12 pairs
144 pairs
Description
- Hand protection
- Natural rubber latex (Coating material)
- Cotton flocking (Liner material)
- Sensitizers: Natural rubber proteins, Zinc Diethyldithiocarbamate
- Good physical properties and dexterity
- Protein level : <50μg/g ( Modified Lowry test )
- Chlorinated to improve chemical resistance, donning properties and to minimise the amount of allergenic proteins
Applications:
- Do not use against flames or temperatures <0°C or >100°C
- Poor versus oils, greases, organic solvents and hydrocarbons
Specifications
Specifications
| Back Material | Rubber Latex |
| Cuff Material | Natural Rubber Latex |
| Coating Material | Natural Rubber Latex |
| Latex Free | No |
| Product Type | Immersion Gloves |
| Size | 9 |
| Style | 87-650 |
| Thickness (Metric) | 0.4 mm |
| Glove Cuff Color | Yellow |
| Glove Cuff Style | Pinked |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction