missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Unlined 19 in. Chemical Resistant Nitrile Gloves, 22 mil
Click to view available options
Size:
Large
X-Large
Unit Size:
72 pairs
Description
Unlined, 22 mil nitrile gauntlet is comfortable to wear and resistant to a range of solvents, animal fats and other chemicals.
- Unsupported, unlined 100% nitrile
- Bisque grip finish makes wet work easier and safer
- 19 in. length
- Resistance against a broad range of solvents, oils, animal fats and other chemicals
- Unlined to reduce risk of lint contamination
- Embossed with the size for ease of pairing after laundering
- Ideal applications include chemical handling, handling oily components, laboratory, light assembly, paint spraying, refining
Specifications
Specifications
| Certifications/Compliance | FDA |
| Certifications/Compliance (Europe) | CE |
| Chlorinated | No |
| Color | Green |
| Latex Free | Yes |
| Material | Nitrile |
| Size | Large |
| Thickness (English) | 22 mil |
| Thickness (Metric) | 0.55 mm |
| EN388 Standard | EN 388:2003 3001 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction