missing translation for 'onlineSavingsMsg'
Learn More

Phenomenex™ Verex™ Crimp Seals, 20 mm, with Pressure-Release Septa, No Slit

Product Code. 31744750
Change view
Click to view available options
Septum:
Butyl Rubber/PTFE
PTFE/Silicone
Quantity:
100 Pk.
1000 Pk.
Unit Size:
Pack of 100
Pack of 1000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Septum Quantity unitSize
31744750 PTFE/Silicone 100 Pk. Pack of 100
31745329 PTFE/Silicone 1000 Pk. Pack of 1000
31748312 Butyl Rubber/PTFE 100 Pk. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31744750 Supplier Phenomenex™ Supplier No. AR0522012
Estimated Shipment: 03-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Accessories for use with chromatography vials and in various chromatography applications.

  • Analysis: Cleanliness and performance tested as standard
  • Certification: 100% defect-free
  • Configurations: Specialty vials, crimp-top vials, screw-top vials, snap-top vials, VOA/ASE assembled vial kits, VOA/ASE assembled storage kits
TRUSTED_SUSTAINABILITY

Specifications

Color Silver
Diameter (Metric) Outer 20 mm
Pre-slit No
Sterility Sterile
Septum PTFE/Silicone
Quantity 100 Pk.
Closure Size 20 mm
Marking Spot No
Autoclavable Autoclavable
Product Type Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.