Learn More
Poulten & Graf GmbH VOLAC FORTUNA™ Graduated Pipette with Blue Graduation
Poulten & Graf GmbH VOLAC FORTUNA™ Graduated Pipette with Blue Graduation is ideal for measuring and transferring various quantities of liquid.
Brand: Poulten & Graf GmbH 1 11441402
Additional Details : Weight : 1.25000kg
Description
Poulten & Graf GmbH VOLAC FORTUNA™ Graduated Pipette with Blue Graduation is ideal for measuring and transferring various quantities of liquid.
- Total delivery
- Blue graduation
- With ring marks
- Comformity approved
Specifications
EN ISO 835 | |
Graduated pipette | |
Non-sterile | |
Blue | |
20 mL | |
Reusable |
AS | |
Soda Lime Glass | |
Yes | |
0.10 mL | |
Graduated Pipet |