missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH VOLAC FORTUNA™ Graduated Pipette with Single Certificate
Poulten & Graf GmbH VOLAC FORTUNA™ Graduated Pipette with Single Certificate is ideal for measuring and transferring various quantities of liquid.
Brand: Poulten & Graf GmbH R385/WAC/B/5
Additional Details : Weight : 0.07500kg
Description
- Total delivery
- Conformity approved
- Zero at top
- Amber graduation
- With ring marks
- Non blowout
- With single certificate
Specifications
Volac Fortuna Graduated pipette, one mark | |
EN ISO 835 | |
No | |
0.01mL | |
Yes |
Soda Lime Glass | |
AS | |
2 mL | |
0.02 mL |