missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH VOLAC USP Mixing Cylinder
Safely and accurately aquire measurements for all laboratory needs. Poulten & Graf GmbH VOLAC USP Mixing Cylinder measures the volume of a liquid using horizontal marked lines.
Brand: Poulten & Graf GmbH US264/WAC/G/2
Additional Details : Weight : 0.25000kg
Description
- With PP-stopper
- Hexagonal base
- White graduation
- With individual serial number
- With single certificate
Specifications
Round | |
Blue | |
Hexagonal | |
±0.65 mL | |
EN ISO 4788 | |
Non-Disposable | |
Polypropylene Stopper | |
Polypropylene | |
1 mL | |
0.65 ml |
To Contain | |
Graduated Mixing Cylinder | |
Volac Mixing Cylinder, USP, with single certificate | |
Borosilicate Glass | |
Class A | |
250 mL | |
1 | |
TS 29/32 | |
Autoclavable | |
2mL |