Learn More
Poulten & Graf GmbH White Graduation VOLAC FORTUNA™ Burette with Straight Stopcock and Glass Key
Poulten & Graf GmbH White Graduation VOLAC FORTUNA™ Burette with Straight Stopcock and Glass Key accurately delivers known volumes of a liquid in titrations.
Brand: Poulten & Graf GmbH 1 0084406G
Additional Details : Weight : 0.10000kg
Alert:
none
Description
- With straight stopcock
- With glass key
- White graduation
- Schellbach
- Conformity approved
- Amber stained diffused glass
Specifications
25 mL | |
Borosilicate Glass | |
White | |
Glass | |
Volumetric Buret | |
EN ISO 385 |
620 mm | |
0.1 mL | |
Straight | |
±0.05 mL | |
Class AS |
Statement related to the product that does not constitute a safety issue.