missing translation for 'onlineSavingsMsg'
Learn More

Tork Xpress™ Compressed Soft Multifold Hand Towel

Product Code. 31908329 Shop All Tork Products
Change view
Click to view available options
Product Type:
Multi-fold Hand Towel
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type unitSize
31908329 Multi-fold Hand Towel Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31908329 Supplier Tork Supplier No. 120454
 Restricted Item
Estimated Shipment: 28-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Increase capacity in smaller dispensers with 50% compressed ultra-absorbent and tear-resistant paper hand towels.

  • Improve guest comfort with strong, absorbent and large paper hand towels.
  • Reduce paper towel consumption in washrooms and improve hygiene with one-at-a-time dispensing.
  • Maximise space by using compressed paper hand towels with the compact Tork Xpress™ dispenser in low-to-medium traffic washrooms.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Multi-fold Hand Towel
Length (English) 3.307 in.
Length (Metric) 84 mm
Width (English) 8.307 in.
Width (Metric) 211 mm
Material Paper
Autoclavable Not Autoclavable
Color White
Disposable Single-use
Dimensions (L x W) 249 x 380 mm
For Use With (Application) Xpress™ Countertop Multifold Hand Towel Dispensers 552200, 552208, 460005
Packaging Quantity 200
Ply 2-ply
Size Large
Sterility Non-sterile
Green Features EU Ecolabel and FSC Sustainability Certifications
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.