missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ zetPutz™ Maxi Premium 3 Cleaning Cloth Roll

Product Code. 17883555
Change view
Click to view available options
Color:
White
Unit Size:
2 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
17883555 White 2 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17883555 Supplier ZVG™ Supplier No. 1147400
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This 3-ply cleaning cloth roll offers maximum performance. Made from 100% cellulose, it is food-safe, and the cloth is tear- and water-resistant.

A cost-effective alternative for cleaning, maintenance, and care work, these cellulose cloths are often used in the food processing industry and laboratories. The recycled variants are ideal for work in crafts and industries.

In a novel manufacturing process, the individual layers of the cellulose cloth are bonded together at many points across the entire surface. This creates a unified structure that is extremely tear-resistant. This process combines the advantages of a thick wiping cloth (stability) with those of a multi-layered cloth (high absorbency).

  • Made of 100% cellulose
  • Food-safe
  • Highly tear- and water-resistant
  • Highly absorbent
  • Lint-free
  • Point-to-point embossing
  • Each roll contains 1000 tear-offs

Specifications

Product Type Paper Towel
Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 10.2 in.
Width (Metric) 26 cm
Material Cellulose
Color White
Disposable Single-use
Ply 3-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.