missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Iodine Determination Flask
Witeg™ Iodine Determination Flask is an Erlenmeyer-style flask with a ground glass joint, a modified stopper, and a funnel-shaped top.
€ 72.55 - € 81.20
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Includes | Hollow Stopper with Long Stem |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10148681
|
Witeg™
2 438 500 |
500 mL |
€ 81.20
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10037281
|
Witeg™
2 438 250 |
250 mL |
€ 72.55
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion
- Stopper handle projects above the liquid seal trough to facilitate removal
- Ground glass joint prevents vapors from escaping, improving the accuracy of your analysis
- Funnel-shaped top to ensure material entry and minimize spillage
Specifications
Borosilicate Glass (3.3) | |
Hollow Stopper with Long Stem |