missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 51 Expansion Glass Shell Vials with Plug Style Closures

Product Code. 11308241 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1.8 mL
3.7 mL
7.4 mL
25.8 mL
Height (Metric):
35 mm
45 mm
51 mm
65 mm
Volume (English):
0.5 dr.
1 dr.
2 dr.
7 dr.
Diameter (Metric) Outer:
12 mm
15 mm
19 mm
29 mm
Unit Size:
Each
Pack of 144
This item is not returnable. View return policy

Product Code. 11308241

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Straight-sided shell vials are ideal for dry contents.

  • TITESEAL™ vials
  • Plain tops
  • Open-bottom plug style plastic closures, unattached
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements

Order Info

Vials without closures use corks (sold separately)

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 1.8 mL
For Use With (Application) Ideal for storing dry products
Volume (English) 0.5 dr.
Product Line TITESEAL
Volume (Metric) Total 1.8 mL
Closure Material Plastic
Closure Type Plug
Height (Metric) 35 mm
Certifications/Compliance ASTM E438
Type Shell Vial
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.