missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schneider Gerd™ Narrow Double Spatula
€ 5.75 - € 8.50
Specifications
Shape | Narrow |
---|---|
Product Type | Double Ended Spatula |
Width (Metric) Blade | 16 mm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10211211
|
Schneider Gerd™
307 |
350 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10021714
|
Schneider Gerd™
308 |
400 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Narrow | |
Double Ended Spatula | |
16 mm |