missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ Polyethylene Flange Covers, GPN 670 Series
Prevents accidental stripping. Poppelmann™ Polyethylene Flange Covers, GPN 670 Series larger tolerances accomodated by ribs.
€ 69.00 - € 124.00
Specifications
Color | Yellow |
---|---|
Material | Polyethylene |
Type | Flange Covers |
For Use With (Application) | Closes the opening and covers sealing face and internal threads. Prevents accidental dislodging |
For Use With (Equipment) | BASF-Werknorm 14-150. and screw holes |
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
10597364
|
Poeppelmann™
67000800000 |
65 x 85 mm |
€ 124.00
Pack of 50 |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
10247064
|
Poeppelmann™
67001000000 |
87 x 109 mm |
€ 69.00
Pack of 25 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
Description
- Polyethylene
- Yellow
Specifications
Yellow | |
Flange Covers | |
BASF-Werknorm 14-150. and screw holes |
Polyethylene | |
Closes the opening and covers sealing face and internal threads. Prevents accidental dislodging | |
24 mm |