missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Glass Powder Funnels
With a short, wide stem for ease of filling and dispensing.
€ 4.85 - € 6.35
Specifications
Material | Borosilicate Glass |
---|---|
Angle | 60° |
Description | Short, wide stem |
Product Type | Powder funnel |
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
10647345
|
Witeg™
5 790 001 B |
50 mm |
€ 6.35
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
10012994
|
Witeg™
5 790 002 B |
60 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Made of borosilicate glass 3.3
- Angle of 60°
- Different diameters available
Specifications
Borosilicate Glass | |
60° | |
Short, wide stem | |
Powder funnel |